1/4 in.-20 Stainless Steel Lock Nut
1/4 in.-20 Stainless Steel Lock Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 1/4 in
- End Connection 1:
- Flanged
- Material:
- Stainless Steel
- Product Type:
- Locknut
- Size:
- 1/4 in-20