This product requires certification to purchase.

1/4 in. 3000# A105 SW 90 Elbow Forged Steel Socket Weld

You last purchased this on
 

1/4 in. 3000# A105 SW 90 Elbow Forged Steel Socket Weld

  • Fast #
  • Part #FSS9B
  • Item #8118
  • Manufacturer Part #12400103
3.1 out of 5 Customer Rating
You last purchased this on
 

1/4 in. 3000# A105 SW 90 Elbow Forged Steel Socket Weld

  • Fast #
  • Part #FSS9B
  • Item #8118
  • Manufacturer Part #12400103
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Elbow
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No