1/4 in. 3000# A105 THRD Street 90 Elbow Forged Steel
1/4 in. 3000# A105 THRD Street 90 Elbow Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 5000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
- Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
- Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Street, Elbow
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No