1/4 in. Carbon Steel Tubing
1/4 in. Carbon Steel Tubing
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-500 Grade B, ASTM A-513
- Height:
- 2 in
- Material:
- Stainless Steel
- Wall Thickness:
- 0.25 in
- Width:
- 4 in