1/4 in. Copper Coupling with Dimple Stop (3/8 in. OD)
1/4 in. Copper Coupling with Dimple Stop (3/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 4000 Pallet: 96000-
Pick Up: 25 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- The coupling features solder cups and a dimple stop.
- The fitting provides a means of connecting two lengths of tube together.
- Lead-Free*; ACR Air Conditioning / Refrigeration
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 79/100 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 207
- Weight:
- 0.008 lb