1/4 in. Domestic Square Head Black Carbon Steel Plug
1/4 in. Domestic Square Head Black Carbon Steel Plug
Package Quantity Info:
Each: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Plug
- Head Style:
- Square Head
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No