1/4 in. Imported Copper 45° Elbow (3/8 in. OD)
1/4 in. Imported Copper 45° Elbow (3/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 25 Bag: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes