This product requires certification to purchase.

1/4 in. MNPT Interchange Coupler and Plug

You last purchased this on
 

1/4 in. MNPT Interchange Coupler and Plug

  • Fast #
  • Part #AMFC21
  • Item #7567320
  • Manufacturer Part #C21
3.7 out of 5 Customer Rating
You last purchased this on
 

1/4 in. MNPT Interchange Coupler and Plug

  • Fast #
  • Part #AMFC21
  • Item #7567320
  • Manufacturer Part #C21
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel, Steel
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov