This product requires certification to purchase.

1/4 in. Plastic Threaded 150# Ball Valve

You last purchased this on
 

1/4 in. Plastic Threaded 150# Ball Valve

  • Fast #
  • Part #S1539002
  • Item #1508500
  • Manufacturer Part #1539-002
4.6 out of 5 Customer Rating
You last purchased this on
 

1/4 in. Plastic Threaded 150# Ball Valve

  • Fast #
  • Part #S1539002
  • Item #1508500
  • Manufacturer Part #1539-002
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Polypropylene
IAPMO Listed:
No
Length:
3-7/8 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Laboratories, Water
Schedule Class:
80
Temperature Range:
Up to 190 Deg F (Up to 88 Deg C)
UL Listed:
No
Valve Operator:
Tee Handle
Valve Seat Material:
Viton
Valve Size:
1/4 in
Valve Type:
Ball Valve
Weight:
0.14 lb