This product requires certification to purchase.

1/4 in. Stainless Steel Tubing

You last purchased this on
 

1/4 in. Stainless Steel Tubing

  • Fast #
  • Part #IST6L035A269B
  • Item #4827150
3.4 out of 5 Customer Rating
You last purchased this on
 

1/4 in. Stainless Steel Tubing

  • Fast #
  • Part #IST6L035A269B
  • Item #4827150
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type:
Seamless
PipeTubing Size:
1/4 in
Wall Thickness:
0.035 in