1/4 in. Steel Plug
1/4 in. Steel Plug
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 900-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
- Made in U.S.A. - Rohs compliant
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Plug
- Head Style:
- Hex
- Material:
- Steel
- Origin:
- Domestic
- UPC:
- 753288003484