This product requires certification to purchase.

1/4 in. Threaded 1000# 316L Stainless Steel Coupling

You last purchased this on
 

1/4 in. Threaded 1000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6BSTC1MSP114B
  • Item #1314351
  • Manufacturer Part #611B-04
3.5 out of 5 Customer Rating
You last purchased this on
 

1/4 in. Threaded 1000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6BSTC1MSP114B
  • Item #1314351
  • Manufacturer Part #611B-04
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300 Pallet: 20400
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov