1/4 in. x 1/2 in. x 1/2 in. 50 ft. Standard Line Set
1/4 in. x 1/2 in. x 1/2 in. 50 ft. Standard Line Set
Frequently Purchased Together
Product Details
Product Details
Specifications
- Insulation Thickness:
- 1/2 in
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Suction Line (OD):
- 1/2 in
- UL Listed:
- No