1/4 in. x 10 ft. Hard Type L Cleaned & Capped Copper Tube
1/4 in. x 10 ft. Hard Type L Cleaned & Capped Copper Tube
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cleaned and capped Type L hard copper tube
- Cleaned and capped hard copper refrigerant line
- Fire suppression system rated
- ANSI/NSF 61 Annex G
- Meets applicable ASTM standards B-280, B-819
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-280
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 3/8 in
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/4 in
- UL Listed:
- Yes
- Wall Thickness:
- 0.03 in