1/4 x 0.025 in. Refrigeration Tubing
1/4 x 0.025 in. Refrigeration Tubing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- UL 25-50 rated
- NSF Approved
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Documents
Specifications
- Diameter - Outside:
- 1/4 in
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- C12200
- Pressure - Maximum:
- 700 psi
- Product Type:
- Refrigeration Tubing
- Wall Thickness:
- 0.025 in