This product requires certification to purchase.

1/4 x 0.028 in. Stainless Steel Tubing

You last purchased this on
 

1/4 x 0.028 in. Stainless Steel Tubing

  • Fast #
  • Part #DST6L028A213B
  • Item #7563315
3.7 out of 5 Customer Rating
You last purchased this on
 

1/4 x 0.028 in. Stainless Steel Tubing

  • Fast #
  • Part #DST6L028A213B
  • Item #7563315
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-213
FM Approved:
No
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type:
Seamless
PipeTubing Size:
1/4 in
UL Listed:
No
Wall Thickness:
0.028 in