This product requires certification to purchase.

1/4 x 0.032 in. Refrigeration Tubing

You last purchased this on
 

1/4 x 0.032 in. Refrigeration Tubing

  • Fast #
  • Part #TCTB032
  • Item #1743196
  • Manufacturer Part #TH24020
4.8 out of 5 Customer Rating
You last purchased this on
 

1/4 x 0.032 in. Refrigeration Tubing

  • Fast #
  • Part #TCTB032
  • Item #1743196
  • Manufacturer Part #TH24020
4.8 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1 Bundle: 2000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • UL 25-50 rated
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents


Specifications

Diameter - Outside:
1/4 in
Length:
20 ft
Material:
Copper
Material Type:
C12200
Pressure - Maximum:
700 psi
Product Type:
Refrigeration Tubing
Wall Thickness:
0.032 in