1/4 x 1/8 in. Residential Test Plug
1/4 x 1/8 in. Residential Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pete‘s Plug® will allow you to take pressure and temperature readings quickly and eliminate the need for leaving costly gauges or temperature indicators on the line.
- Depending on the application, the Pete‘s Plug® can be operated to a maximum of 1,000 PSI and 200° or 275°F (93°C or 135°C) for neoprene or nordel respectively.
- A maximum working pressure of 1,500 PSI can be obtained within the temperature ranges of 140° to -20°F (60°C to -29°C) within reasonable time frame to return the cap for a securely closed system
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Brass, Rubber
- Material Type:
- Neoprene
- Pressure - Maximum:
- 1500 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 1/4 in
- Tool Type:
- Test Plug
- Weight:
- 0.5 lb