This product requires certification to purchase.

1/4 x 1-1/2 in. PVC Schedule 80 Nipple

You last purchased this on
 

1/4 x 1-1/2 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NBJ
  • Item #65570
  • Manufacturer Part #036445
5 out of 5 Customer Rating
You last purchased this on
 

1/4 x 1-1/2 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NBJ
  • Item #65570
  • Manufacturer Part #036445
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Xirtec PVC Schedule 80 PVC Nipples 1/4" (6mm) diameter
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Requires Certification

Specifications

ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1/4 in x 1-1/2 in
Fitting Type:
Nipple
Length:
1-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80