1/4 x 1-1/2 in. Zamac Hammer Drive Nail-In Anchor
1/4 x 1-1/2 in. Zamac Hammer Drive Nail-In Anchor
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Block, Brick, Stone
- Diameter:
- 1/4 in
- Length:
- 1-1/2 in
- Material:
- Alloy
- Material Type:
- ZAMAK
- Tensile Strength:
- 325 lbs/inch
- UL Listed:
- No