1/4 x 11 in. Threaded Black Steel Nipple
1/4 x 11 in. Threaded Black Steel Nipple
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Length:
- 11 in
- Material:
- Carbon Steel
- Origin:
- Global