1/4 x 2 in. Male Threaded Schedule 40 Standard Global Black Welded Steel Nipple
1/4 x 2 in. Male Threaded Schedule 40 Standard Global Black Welded Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 400 Pallet: 19200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Welded
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2000
- Length:
- 2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No