This product requires certification to purchase.

1/4 X 3/16 Copper X Copper Coupling OD Clean and Bagged

You last purchased this on
 

1/4 X 3/16 Copper X Copper Coupling OD Clean and Bagged

  • Fast #
  • Part #CBCCB316OD
  • Item #2177393
5 out of 5 Customer Rating
You last purchased this on
 

1/4 X 3/16 Copper X Copper Coupling OD Clean and Bagged

  • Fast #
  • Part #CBCCB316OD
  • Item #2177393
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
Yes
Fitting Size 1:
1/4 in
Fitting Size 2:
3/16 in
Fitting Sizes:
1/4 in x 3/16 in
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov