1/8 in. 150# SS 316 Threaded Tee Stainless Steel
1/8 in. 150# SS 316 Threaded Tee Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 20200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Size 3:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight, Tee
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.123 lb