This product requires certification to purchase.

1/8 in. 316 Stainless Steel Ball Valve

You last purchased this on
 
FNW®

1/8 in. 316 Stainless Steel Ball Valve

  • Fast #
  • Part #FNW7RWWW76MK
  • Item #4829976
  • Manufacturer Part #G7RWWW76MK
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1/8 in. 316 Stainless Steel Ball Valve

  • Fast #
  • Part #FNW7RWWW76MK
  • Item #4829976
  • Manufacturer Part #G7RWWW76MK
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 7RWWW - BUTT WELD REDUCING SHORT TEE - 32RA ID, 32RA OD - 3" X 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • WELD REDUCING SHORT TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Requires Certification

Documents


Specifications

ASME:
ASME B46.1
ASTM:
ASTM A-270 3A, ASTM A-270 S2
Application:
Dairy Processing, Food and Beverage, Sanitary
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Short, Reducing, Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
1.012 lb