This product requires certification to purchase.

1/8 in. Imported Copper Coupling with Stop (1/4 in. OD)

You last purchased this on
 

1/8 in. Imported Copper Coupling with Stop (1/4 in. OD)

  • Fast #
  • Part #GCCA
  • Item #7877527
  • Manufacturer Part #HL15-170-0001
5 out of 5 Customer Rating
You last purchased this on
 

1/8 in. Imported Copper Coupling with Stop (1/4 in. OD)

  • Fast #
  • Part #GCCA
  • Item #7877527
  • Manufacturer Part #HL15-170-0001
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Bag: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
Diameter - Outside:
1/4 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Coupling
Material:
Wrot Copper
NSF:
NSF 61-G
NSF Certified:
Yes