This product requires certification to purchase.

1/8 in. Standard Carbon Steel Square Head Plug

You last purchased this on
 

1/8 in. Standard Carbon Steel Square Head Plug

  • Fast #
  • Part #IBSSPA
  • Item #4229086
4.8 out of 5 Customer Rating
You last purchased this on
 

1/8 in. Standard Carbon Steel Square Head Plug

  • Fast #
  • Part #IBSSPA
  • Item #4229086
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
FM Approved:
No
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Plug, Square Head
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
Standard
UL Listed:
No