1/8 in. x 10 ft. Hard Type L Cleaned & Capped Copper Tube
1/8 in. x 10 ft. Hard Type L Cleaned & Capped Copper Tube
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 250-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-280
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 1/4 in
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/8 in
- UL Listed:
- Yes