1/8 in. x 12 ft. NPT Schedule 40 Red Brass Pipe
1/8 in. x 12 ft. NPT Schedule 40 Red Brass Pipe
Package Quantity Info:
Foot: 1 Stick: 12-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-43
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 12 ft
- Material:
- Red Brass
- PipeTubing Size:
- 1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40