1/8 in. x Close MNPT Schedule 80 Extra Heavy 304L Stainless Steel Nipple
1/8 in. x Close MNPT Schedule 80 Extra Heavy 304L Stainless Steel Nipple
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Superior mechanical properties at sub-zero temperatures
- Pull Out spray wand: 6 1/4 in
- 59 in. long metal hose / 38 in. reach
- 3-hole widespread installation
- Straight, staggered supply tubes
- 1/2 in. I.P.S. adapters
- Quick-Snap® installation features quick connect hoses
- Aerated stream or full spray
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Close, Nipple, Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 80, Extra Heavy
- UL Listed:
- No