1/8 x 1/4 in. Copper Female Adapter
1/8 x 1/4 in. Copper Female Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 1000 Pallet: 36000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lead-free*
- Dezincification resistant
Specifications
- ANSI:
- ANSI 61, ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/8 in x 1/4 in
- Fitting Type:
- Female Adapter
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No