This product requires certification to purchase.

1/8 x 1-1/2 in. MNPT Brass Nipple

1/8 x 1-1/2 in. MNPT Brass Nipple

  • Fast #
  • Part #GBRNAJ
  • Item #42118
  • Manufacturer Part #2102-150
4.7 out of 5 Customer Rating

1/8 x 1-1/2 in. MNPT Brass Nipple

  • Fast #
  • Part #GBRNAJ
  • Item #42118
  • Manufacturer Part #2102-150
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    9  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight, Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/2 in
Material:
Brass
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
125 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
671404006945