1/8 x 1-1/2 in. XH A106B TBE Nipple Seamless Black Carbon Steel
1/8 x 1-1/2 in. XH A106B TBE Nipple Seamless Black Carbon Steel
Package Quantity Info:
Each: 1 Case: 25 Pallet: 78125-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A106 Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Seamless
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 782172153097
- Wall Thickness:
- 0.095 in