This product requires certification to purchase.

1/8 x 4-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

You last purchased this on
 

1/8 x 4-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

  • Fast #
  • Part #GNAR
  • Item #24799
  • Manufacturer Part #0331001602
4.2 out of 5 Customer Rating
You last purchased this on
 

1/8 x 4-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

  • Fast #
  • Part #GNAR
  • Item #24799
  • Manufacturer Part #0331001602
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 12000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Nipple
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Welded Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No