1/8 x 6 in. Male Threaded Schedule 40 Standard Global Galvanized Welded Steel Nipple
1/8 x 6 in. Male Threaded Schedule 40 Standard Global Galvanized Welded Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 400 Pallet: 19200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Galvanized
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Welded
- IAPMO Listed:
- No
- ISO:
- ISO 9001, ISO 9001:2000
- Length:
- 6 in
- Material:
- Carbon Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No