1-1/2 in. 125# Cast Iron Flange Union
1-1/2 in. 125# Cast Iron Flange Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 407-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.14, ASME B16.4
- ASTM:
- ASTM A-126 Class A
- Coating:
- Black
- End Connection 1:
- Union
- End Connection 2:
- Flanged
- End Connections:
- Union x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Flange, Straight
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov