This product requires certification to purchase.

1-1/2 in. ABS DWV 90° Street Elbow

You last purchased this on
 

1-1/2 in. ABS DWV 90° Street Elbow

  • Fast #
  • Part #ADWVS9J
  • Item #10651
  • Manufacturer Part #ABS 00302 0600
4.4 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. ABS DWV 90° Street Elbow

  • Fast #
  • Part #ADWVS9J
  • Item #10651
  • Manufacturer Part #ABS 00302 0600
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure
Color Finish Name:
Black
Elbow Degree:
90 DD
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x Hub
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Street Elbow
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40