1-1/2 in. Cast Copper DWV Fitting Cleanout w/ Plug
1-1/2 in. Cast Copper DWV Fitting Cleanout w/ Plug
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Cast Copper
- With plug
- DWV
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- FPT
- End Connections:
- Male Sweat x FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Fitting Cleanout with Plug
- Length:
- 2-1/4 in
- Material:
- Cast Copper DWV
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov