This product requires certification to purchase.

1-1/2 in. ChemDrain CPVC Male Trap Adapter with Plastic Nut & Washers

You last purchased this on
 

1-1/2 in. ChemDrain CPVC Male Trap Adapter with Plastic Nut & Washers

  • Fast #
  • Part #CPAWMTANJ
  • Item #3622816
  • Manufacturer Part #AW 00103R 0015C
4.5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. ChemDrain CPVC Male Trap Adapter with Plastic Nut & Washers

  • Fast #
  • Part #CPAWMTANJ
  • Item #3622816
  • Manufacturer Part #AW 00103R 0015C
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 50 Pallet: 5600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Application:
Chemical
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
Socket Weld
End Connection 2:
MPT
End Connections:
Socket Weld x MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
2-43/125 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40