This product requires certification to purchase.

1-1/2 in. ChemDrain CPVC Union P-Trap with Plastic Nut

You last purchased this on
 

1-1/2 in. ChemDrain CPVC Union P-Trap with Plastic Nut

  • Fast #
  • Part #CPAWPTENUPNJ
  • Item #3571059
  • Manufacturer Part #AW 00711P 0015C
3.7 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. ChemDrain CPVC Union P-Trap with Plastic Nut

  • Fast #
  • Part #CPAWPTENUPNJ
  • Item #3571059
  • Manufacturer Part #AW 00711P 0015C
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
P-Trap
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40