This product requires certification to purchase.

1-1/2 in. Copper DWV 11-1/4° Elbow

You last purchased this on
 

1-1/2 in. Copper DWV 11-1/4° Elbow

  • Fast #
  • Part #CDWV1J
  • Item #19841
  • Manufacturer Part #10046312
5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. Copper DWV 11-1/4° Elbow

  • Fast #
  • Part #CDWV1J
  • Item #19841
  • Manufacturer Part #10046312
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
Clean Bagged:
No
Elbow Degree:
11-1/4 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No