1-1/2 in. Copper DWV Female Trap Adapter w/ Brass Nut
1-1/2 in. Copper DWV Female Trap Adapter w/ Brass Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 3360-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- DWV
- The trap adapter features a female NPT thread and a slip joint connection.
- The fitting provides a means for adapting a threaded connection to a slip joint connection.
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- Slip
- End Connections:
- FPT x Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Trap Adapter
- IAPMO Listed:
- No
- Length:
- 1-1/4 in
- Material:
- Wrot Copper DWV
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No