1-1/2 in. Copper DWV Slip Coupling
1-1/2 in. Copper DWV Slip Coupling
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100 Pallet: 3200-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Dezincification resistant
- DWV
- The repair coupling features solder cups and no stop.
- The fitting provides a means to connect/repair two lengths of tube.
Specifications
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Slip Coupling
- IAPMO Listed:
- No
- Length:
- 1-71/100 in
- Material:
- Wrot Copper DWV
- Material Type:
- C12200
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923462725
- Weight:
- 0.09 lb