1-1/2 in. Copper Street Male Adapter
1-1/2 in. Copper Street Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80 Pallet: 3200-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrot copper
- End Connections: FTG x Male
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
Specifications
- ANSI:
- ANSI 61, ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- MPT
- End Connections:
- Male Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Male Adapter
- IAPMO Listed:
- No
- Length:
- 2-41/100 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 408 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No