This product requires certification to purchase.

1-1/2 in. Male Flared Brass Adapter

You last purchased this on
 

1-1/2 in. Male Flared Brass Adapter

  • Fast #
  • Part #CCFLMALFJ
  • Item #4669764
  • Manufacturer Part #10051290
3.9 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. Male Flared Brass Adapter

  • Fast #
  • Part #CCFLMALFJ
  • Item #4669764
  • Manufacturer Part #10051290
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Male Flare
End Connection 2:
Male Flare
End Connections:
Male Flare x Male Flare
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov