1-1/2 in. MNPT Carbon Steel Hex Plug
1-1/2 in. MNPT Carbon Steel Hex Plug
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 1800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Plug
- Head Style:
- Hex
- Material:
- Carbon Steel
- Origin:
- Domestic