This product requires certification to purchase.

1-1/2 in. NPS 300# Galvanized Malleable Iron Union

You last purchased this on
 

1-1/2 in. NPS 300# Galvanized Malleable Iron Union

  • Fast #
  • Part #G300AIUJ
  • Item #1775842
  • Manufacturer Part #0313704413
4.1 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. NPS 300# Galvanized Malleable Iron Union

  • Fast #
  • Part #G300AIUJ
  • Item #1775842
  • Manufacturer Part #0313704413
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.3, ASME B1 20.1
ASTM:
ASTM A-197, ASTM A-153
Coating:
Galvanized
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3 in
Material:
Malleable Iron
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes