1-1/2 in. NPS Stainless Steel Grooveolet (20 Pack)
1-1/2 in. NPS Stainless Steel Grooveolet (20 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPS
- End Connections:
- NPS
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Grooveolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 20
- UL Listed:
- No