This product requires certification to purchase.

1-1/2 in. NPT 150# 316 Stainless Steel Cross

You last purchased this on
 

1-1/2 in. NPT 150# 316 Stainless Steel Cross

  • Fast #
  • Part #IS6CTCRSP114J
  • Item #1289641
  • Manufacturer Part #M610-24
4.8 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. NPT 150# 316 Stainless Steel Cross

  • Fast #
  • Part #IS6CTCRSP114J
  • Item #1289641
  • Manufacturer Part #M610-24
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351 CF8M
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Size 4:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cross, Straight
IAPMO Listed:
No
ISO:
ISO 9001:2000
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No