1-1/2 in. Plastic Standard Port Socket Weld 150# Ball Valve
1-1/2 in. Plastic Standard Port Socket Weld 150# Ball Valve
Product Details
Product Details
- Compact, space-saving design
- Union design allows easy service and cleaning
- Suitable for either horizontal or vertical up-flow installations
- Replaceable sealed check valve cartridge with weighted EPDM seat
Documents
Specifications
- ASTM:
- ASTM D-1784
- BAA Compliant:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Potable Water
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.69 lb
- cUPC Certified:
- No